BRP12B100 - BR Pon Loadcntr 100A 10KAIC Main BRKR 12 Space

Eaton

  • $180.67 (Each)
  • $180.67 (Each)

In-Stock: 1 available locally (Clovis, NM) ( change location)
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
BRP12B100
Manufacturer
Eaton
Manufacturer's Part Number
BRP12B100
Description
BR Pon Loadcntr 100A 10KAIC Main BRKR 12 Space
Eaton BR Main Breaker Loadcenter, Plug-On Neutral Main Circuit Breaker Loadcenter, 100 A, X1, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 24 Circuits, Single Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052935 / 00786689052935
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.67 (Each)
Stock Availability
Clovis
1 (Check another store)
Lubbock
1
All Stores
112
Resources
Attachments
 
 
BRP12B100 - Specification Sheet
Images
 
 
BRP12B100 - Small Image
 
BRP12B100 - Large Image
Brochures
 
 
BRP12B100 - Brochure
Other Links
 
 
BRP12B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
18.75
Height
3.88
Size
X1
Width
14.31
Descriptions
Description
BR PON LOADCNTR 100A 10KAIC MAIN BRKR 12 SPACE
Extra Long Description
ETN BRP12B100 BR PON LC,100A, MCB,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter, Plug-on neutral main circuit breaker loadcenter, 100 A, X1, Aluminum, Cover included, NEMA 1, Metallic, 10kAIC, BR2100, 24 circuits, Single pole, 12 spaces, Two hots, a neutral, and a ground, Single-phase
Product Type
BR Pon LC, 100A, MCB, 12 Space
Additional Information
Number Of Spaces
12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP12B100
GTIN
00786689052935
UPC
786689052935
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Combination Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRP12B100.
Jump To:

Similar Items

Similar items are close alternatives to BRP12B100, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat