BRD220250 - BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C

Eaton

  • $160.86 (Each)
  • $160.86 (Each)

  • $804.30 (Per 5)

  • $4,021.50 (Per 25)

In-Stock: 3 available locally (DFW RDC, TX) ( change location)
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
BRD220250
Manufacturer
Eaton
Manufacturer's Part Number
BRD220250
Description
BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372220 / 00786676372220
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.86 (Each)
Carton
$804.30 (Per 5)
Standard Packaging
$4,021.50 (Per 25)
Stock Availability
DFW RDC
3 (Check another store)
All Stores
7
Resources
Attachments
 
 
BRD220250 - Specification Sheet
Other Links
 
 
BRD220250 - Other
 
BRD220250 - Other
Brochures
 
 
BRD220250 - Brochure
Images
 
 
BRD220250 - Small Image
 
BRD220250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10 kAIC
Poles
Four-pole
Voltage Rating
120/240 V
Descriptions
Description
BRD QUAD BRKR 1-20A/2P 1-50A/2P 120/240V 10K NON-C
Extra Long Description
ETN BRD220250 BRD Quad 1-20A/2P 1-5
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 50 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type
BRD Quad 1-20A/2P 1-50A/2P 120/240V 10K
Additional Information
Dimensions
2.5000 IN X 2.0000 IN X 3.2000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRD220250
GTIN
00786676372220
UPC
786676372220
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
3 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BRD220250.
Jump To:

Similar Items

Similar items are close alternatives to BRD220250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat