BRD220230 - BRD Quad BRKR 1-20A/2P 1-30A/2P 120/240V 10K Non-C

Eaton

  • $132.01 (Each)
  • $132.01 (Each)

  • $660.05 (Per 5)

  • $3,300.25 (Per 25)

In-Stock: 1 available locally (Tomball, TX) ( change location)
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
BRD220230
Manufacturer
Eaton
Manufacturer's Part Number
BRD220230
Description
BRD Quad BRKR 1-20A/2P 1-30A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372213 / 00786676372213
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.01 (Each)
Carton
$660.05 (Per 5)
Standard Packaging
$3,300.25 (Per 25)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
0
All Stores
179
Resources
Attachments
 
 
BRD220230 - Specification Sheet
Other Links
 
 
BRD220230 - Other
 
BRD220230 - Other
Brochures
 
 
BRD220230 - Brochure
Images
 
 
BRD220230 - Small Image
 
BRD220230 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10 kAIC
Poles
Four-pole
Voltage Rating
120/240 V
Descriptions
Description
BRD QUAD BRKR 1-20A/2P 1-30A/2P 120/240V 10K NON-C
Extra Long Description
ETN BRD220230 BRD Quad 1-20A/2P 1-3
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 30 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type
BRD Quad 1-20A/2P 1-30A/2P 120/240V 10K
Additional Information
Dimensions
3.2500 IN X 2.0000 IN X 2.7500 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRD220230
GTIN
00786676372213
UPC
786676372213
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRD220230.
Jump To:

Similar Items

Similar items are close alternatives to BRD220230, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat