BRC48L125RP - BR Style 1-Inch Loadcntr, 125a

Eaton

  • $114.91 (Each)
  • $114.91 (Each)

In-Stock: 2 available locally (Hope, AR) ( change location)
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
BRC48L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BRC48L125RP
Description
BR Style 1-Inch Loadcntr, 125a
Eaton Eaton BR Main Lug Loadcenter, 125 A, 6R, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 8 Circuits, Eight-Pole, 4 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689212575 / 00786689212575
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.91 (Each)
Stock Availability
Hope
2 (Check another store)
Texarkana
3
All Stores
1,005
Resources
Attachments
 
 
BRC48L125RP - Specification Sheet
Images
 
 
BRC48L125RP - Small Image
 
BRC48L125RP - Large Image
 
BRC48L125RP - Large Image
 
BRC48L125RP - Large Image
 
BRC48L125RP - Large Image
 
BRC48L125RP - Large Image
 
BRC48L125RP - Large Image
Brochures
 
 
BRC48L125RP - Brochure
Other Links
 
 
BRC48L125RP - Other
 
BRC48L125RP - Other
 
BRC48L125RP - Other
 
BRC48L125RP - Other
 
BRC48L125RP - Other
 
BRC48L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Wattage
Eight-pole
Dimensions and Weight
Depth
4.5
Height
11.75
Size
6r
Width
6.5
Descriptions
Description
BR STYLE 1-INCH LOADCNTR,125A
Extra Long Description
ETN BRC48L125RP BR style 1-inch loa
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter, 125 A,6R,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,8 Circuits,Eight-pole,4 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1/0 AWG Cu/Al
Product Type
BR Style 1-Inch Loadcenter, 125a
Additional Information
Number Of Spaces
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC48L125RP
GTIN
00786689212575
UPC
786689212575
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,005

Location search:

Greater Texarkana Area

Location Stock Available
Hope
2 View Store
Texarkana
3 View Store
These alternate items can be purchased instead of BRC48L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BRC48L125RP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat