BR2L125RP - 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R

Eaton

  • $124.67 (Each)
  • $124.67 (Each)

In-Stock: 8 available locally (Bossier City, LA) ( change location)
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
BR2L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR2L125RP
Description
1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689339418 / 00786689339418
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.67 (Each)
Stock Availability
Bossier City
8 (Check another store)
All Stores
1,937
Resources
Attachments
 
 
BR2L125RP - Specification Sheet
Images
 
 
BR2L125RP - Small Image
 
BR2L125RP - Large Image
Brochures
 
 
BR2L125RP - Brochure
Other Links
 
 
BR2L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
9.5
Height
3.3
Size
6r
Width
4.5
Descriptions
Description
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R
Extra Long Description
ETN BR2L125RP 1PH/BR LC 125A MLO 2/
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,Rainproof, furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,2 Spaces,4 Circuits,Three-wire,Single-phase
Product Type
1PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R
Additional Information
Number Of Spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2L125RP
GTIN
00786689339418
UPC
786689339418
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,937

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
8 View Store
These alternate items can be purchased instead of BR2L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BR2L125RP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat