BR24L70RP - 1PH 70A Mlo 2/4 Cir Al Bus Nema 3R

Eaton

  • $89.19 (Each)
  • $89.19 (Each)

In-Stock: 1 available locally (Kerrville, TX) ( change location)
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
BR24L70RP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L70RP
Description
1PH 70A Mlo 2/4 Cir Al Bus Nema 3R
Main Lug Load Center, 2 Spaces, 4 Circuits, 70 A, 120/240 V Ac, #8 to #2 Awg Wire Size, Metallic Material, Aluminum Bus Material, 4.50 In Overall Length, 3 In Overall Width, 9.44 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001618 / 00786676001618
Weight per unit
4.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.19 (Each)
Stock Availability
Kerrville
1 (Check another store)
San Antonio RDC
0
All Stores
607
Resources
Images
 
 
BR24L70RP - Small Image
 
BR24L70RP - Large Image
Attachments
 
 
BR24L70RP - Specification Sheet
Other Links
 
 
BR24L70RP - Other
 
BR24L70RP - Other
Brochures
 
 
BR24L70RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
70
Cover Type
Cover included
Current Rating
70 A
Interrupt Rating
10 kAIC
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wattage
Four-pole
Wire Size
#8 to #2 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
3.88
Height
23
Overall Length
4.50 in;114.3 mm
Size
5R
Width
14.31
Descriptions
Description
1PH 70A MLO 2/4 CIR AL BUS NEMA 3R
Extra Long Description
ETN BR24L70RP 1PH/BR LC 70A MLO 2/4
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 2 Spaces, 4 Circuits, 70 A, 120/240 V ac, #8 to #2 AWG Wire Size, Metallic Material, Aluminum Bus Material, 4.50 in Overall Length, 3 in Overall Width, 9.44 in Overall Height
Product Type
Main Lug Load Center
Short Description
NEMA 3R Main Lug Load Center, 2/4 C, 70 A
Special Features
Current design
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 3R
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
4
Number Of Spaces
2
Overall Height
9.44 in;239.7 mm
Overall Width
3 in;76.2 mm
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR24L70RP
GTIN
00786676001618
UPC
786676001618
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
4.01
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 607

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kerrville
1 View Store
Laredo
5 View Store
These alternate items can be purchased instead of BR24L70RP.
Jump To:

Similar Items

Similar items are close alternatives to BR24L70RP, though they may not be 100% alike.

Cross Referenced

These items are similar to BR24L70RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR24L70R Eaton n/a
BR24L70RP Eaton 00786676001618
CH2L70RP Eaton 00782114190456
CUHBR24L70RP Eaton n/a
PCB250GF GENERAL ELECTRIC n/a
TPL270R GENERAL ELECTRIC n/a
1D511 WW GRAINGER n/a
W0204ML1060 ITE n/a
HOM24L70RB Schneider Electric 00785901061175
HOM24L70RBCP Schneider Electric n/a
ELC60ML2R Siemens n/a
W0204ML1060 Siemens 00783643123748
LW002JRU Thomas & Betts n/a
2460R Westinghouse n/a

* All prices subject to change.

Begin Live Chat