BQ240240 - BQ Quad BRKR 2 -40A/2P Indep. Trip 120/240V 10K

Eaton

  • $134.80 (Each)
  • $134.80 (Each)

  • $674.00 (Per 5)

In-Stock: 7 available locally (Baton Rouge, LA) ( change location)
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
BQ240240
Manufacturer
Eaton
Manufacturer's Part Number
BQ240240
Description
BQ Quad BRKR 2 -40A/2P Indep. Trip 120/240V 10K
Standard Trip Circuit Breaker, 40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371155 / 00786676371155
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.80 (Each)
Standard Packaging
$674.00 (Per 5)
Stock Availability
Baton Rouge
7 (Check another store)
All Stores
105
Resources
Images
 
 
BQ240240 - Small Image
 
BQ240240 - Large Image
 
BQ240240 - Large Image
Attachments
 
 
BQ240240 - Specification Sheet
Other Links
 
 
BQ240240 - Other
Brochures
 
 
BQ240240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Interrupt Rating
10 kAIC
Poles
Four-pole
Voltage Rating
120/240 V ac
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
BQ QUAD BRKR 2 -40A/2P INDEP. TRIP 120/240V 10K
Extra Long Description
ETN BQ240240 BQ Quad 2 -40A/2P 120/
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Long Description
Standard Trip Circuit Breaker, 40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Product Type
Standard Trip Circuit Breaker
Short Description
Standard Trip Circuit Breaker, 40 A, 120/240 VAC
Special Features
Includes Rejection Tab feature
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
For Use With
Type BR Loadcenters
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Terminal Connection Type
Line and Load Lug
Trip Type
T194
Tripping Mechanism
Independent
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BQ240240
GTIN
00786676371155
UPC
786676371155
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat