3BR4242L225 - 3PH 225A Mlo 42/42 Cir. Al Bus Nema 1

Eaton

  • $824.49 (Each)
  • $824.49 (Each)

In-Stock: 1 available locally (Forney, TX) ( change location)
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
3BR4242L225
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L225
Description
3PH 225A Mlo 42/42 Cir. Al Bus Nema 1
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 225 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442756 / 00786676442756
Weight per unit
36.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$824.49 (Each)
Stock Availability
Forney
1 (Check another store)
DFW RDC
0
All Stores
58
Resources
Images
 
 
3BR4242L225 - Small Image
 
3BR4242L225 - Large Image
 
3BR4242L225 - Large Image
 
3BR4242L225 - Large Image
 
3BR4242L225 - Large Image
Attachments
 
 
3BR4242L225 - Specification Sheet
Tech Bulletins
 
 
3BR4242L225 - Tech Bulletin
Other Links
 
 
3BR4242L225 - Other
 
3BR4242L225 - Other
 
3BR4242L225 - Other
 
3BR4242L225 - Other
Brochures
 
 
3BR4242L225 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Cover Type
Cover included
Interrupt Rating
25
Phase
3
Voltage Rating
208Y/120, 240V
Dimensions and Weight
Depth
3.88
Height
45
Size
L1
Width
14.31
Descriptions
Description
3PH 225A MLO 42/42 CIR. AL BUS NEMA 1
Extra Long Description
ETN 3BR4242L225 3 Ph/BR LC 225A MLO
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,225 A,L1,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Product Type
3 PH/BR LC 225A Mlo 42 CKT Al Bus Nema 1
Special Features
No feed-thru lugs
Additional Information
Number Of Spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242L225
GTIN
00786676442756
UPC
786676442756
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
36.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat