3BR4242L200 - 3PH 200A Mlo 42/42 Cir. Al Bus Nema 1

Eaton

  • $885.04 (Each)
  • $885.04 (Each)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
3BR4242L200
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L200
Description
3PH 200A Mlo 42/42 Cir. Al Bus Nema 1
Main Lug Load Center, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 CM Overall Length, 10.3378 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442503 / 00786676442503
Weight per unit
29.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.04 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
170
Resources
Images
 
 
3BR4242L200 - Small Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
 
3BR4242L200 - Large Image
Attachments
 
 
3BR4242L200 - Specification Sheet
Tech Bulletins
 
 
3BR4242L200 - Tech Bulletin
Other Links
 
 
3BR4242L200 - Other
 
3BR4242L200 - Other
 
3BR4242L200 - Other
 
3BR4242L200 - Other
Brochures
 
 
3BR4242L200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Current Rating
200 A
Interrupt Rating
25 kAIC
Material
Metallic (Enclosure)
Phase
3
Voltage Rating
120/208/240 V ac
Wire Size
#6-1/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
3.88
Height
40.7
Overall Length
36.3474 cm
Size
L1
Width
14.31
Descriptions
Description
3PH 200A MLO 42/42 CIR. AL BUS NEMA 1
Extra Long Description
ETN 3BR4242L200 3 Ph/BR LC 200A MLO
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #6-1/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 cm Overall Length, 10.3378 cm Overall Width, 98.5520 cm Overall Height
Product Type
Main Lug
Short Description
Main Lug, 42 Spaces, 200 A, 120/208/240 Vac
Special Features
Wall Plate, Gfi Surge Type;Cold Rolled Steel Material;Wrinkled, Painted Finish;Ivory Color;(1) Toggle Switch, (1) Block Duplex/Gfi Receptacle Configuration;2 Gang(S);Princess Designated Size;3 Phase;3 Phase;No Feed-Thru Lugs
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
42
Number Of Spaces
42
Overall Height
98.5520 cm
Overall Width
10.3378 cm
Standards Met
UL Listed 67;ULB50
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
3BR4242L200
GTIN
00786676442503
UPC
786676442503
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
29.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution;Residential;Commercial
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store
These alternate items can be purchased instead of 3BR4242L200.
Jump To:

Cross Referenced

These items are similar to 3BR4242L200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR2442L150 Eaton 00786676441704
3BR4242L200 Eaton 00786676442503
CH30L3225D Eaton 00782113097923
CH42L3225G Eaton 00782113098241
1D409 WW GRAINGER n/a
G2442L3150CU ITE n/a
G3042L3200CU ITE n/a
QO342L225G Schneider Electric 00785901295532
QO442L225 Schneider Electric n/a
P3054L3200CU Siemens 00662643853827
P4260L3225CU Siemens 00662643158991

* All prices subject to change.

Begin Live Chat