3BR1224L125R - 3PH 125A Mlo 12/24 Cir. A Bus Nema 3R

Eaton

  • $463.61 (Each)
  • $463.61 (Each)

In-Stock: 1 available locally (Burleson, TX) ( change location)
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
3BR1224L125R
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224L125R
Description
3PH 125A Mlo 12/24 Cir. A Bus Nema 3R
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V Ac, #6-3/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 CM Overall Length, 13.1826 CM Overall Width, 53.3400 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441452 / 00786676441452
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.61 (Each)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
1
All Stores
71
Resources
Images
 
 
3BR1224L125R - Small Image
 
3BR1224L125R - Large Image
 
3BR1224L125R - Large Image
 
3BR1224L125R - Large Image
 
3BR1224L125R - Large Image
Attachments
 
 
3BR1224L125R - Specification Sheet
Specifications Sheets
 
 
3BR1224L125R - Specification Sheet
Other Links
 
 
3BR1224L125R - Other
 
3BR1224L125R - Other
 
3BR1224L125R - Other
 
3BR1224L125R - Other
Brochures
 
 
3BR1224L125R - Brochure
Tech Bulletins
 
 
3BR1224L125R - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Current Rating
125 A
Interrupt Rating
10 kAIC
Material
Metallic (Enclosure)
Phase
3
Voltage Rating
120/208/240 V ac
Wire Size
#6-3/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
5.19
Height
21
Overall Length
36.3474 cm
Size
C1r
Width
14.31
Descriptions
Description
3PH 125A MLO 12/24 CIR. A BUS NEMA 3R
Extra Long Description
ETN 3BR1224L125R 3 Ph/BR LC 125A ML
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V ac, #6-3/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 36.3474 cm Overall Length, 13.1826 cm Overall Width, 53.3400 cm Overall Height
Product Type
Main Lug
Short Description
Main Lug, 12/24C, 125 A, 120/208/240 Vac, N3R
Special Features
3 Phase;No Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 3R
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
24
Number Of Spaces
12
Overall Height
53.3400 cm
Overall Width
13.1826 cm
Standards Met
UL Listed 67;ULB50
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
3BR1224L125R
GTIN
00786676441452
UPC
786676441452
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3BR1224L125R.
Jump To:

Cross Referenced

These items are similar to 3BR1224L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR1224L125R Eaton 00786676441452
CH12L3125R Eaton 00782113097367
TL12412R GENERAL ELECTRIC 00783164190144
1D401 WW GRAINGER n/a
W1224ML3125CU ITE n/a
QO312L125GRB Schneider Electric 00785901295044
QO412L125RB Schneider Electric n/a
W1224ML3125CU Siemens n/a

* All prices subject to change.

Begin Live Chat