3BR1224L125 - 3PH 125A Mlo 12/24 Cir. Al Bus Nema 1

Eaton

  • $206.59 (Each)
  • $206.59 (Each)

In-Stock: 2 available locally (Greensboro, NC) ( change location)
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
3BR1224L125
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224L125
Description
3PH 125A Mlo 12/24 Cir. Al Bus Nema 1
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V Ac, #6-3/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441407 / 00786676441407
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.59 (Each)
Stock Availability
Greensboro
2 (Check another store)
All Stores
101
Resources
Images
 
 
3BR1224L125 - Small Image
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
Attachments
 
 
3BR1224L125 - Specification Sheet
Specifications Sheets
 
 
3BR1224L125 - Specification Sheet
Other Links
 
 
3BR1224L125 - Other
 
3BR1224L125 - Other
 
3BR1224L125 - Other
 
3BR1224L125 - Other
Brochures
 
 
3BR1224L125 - Brochure
Tech Bulletins
 
 
3BR1224L125 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Current Rating
125 A
Interrupt Rating
10 kAIC
Material
Metallic (Enclosure)
Phase
3
Voltage Rating
120/208/240 V ac
Wire Size
#6-3/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
3.88
Height
21
Overall Length
53.3400 cm
Size
C1
Width
14.31
Descriptions
Description
3PH 125A MLO 12/24 CIR. AL BUS NEMA 1
Extra Long Description
ETN 3BR1224L125 3 Ph/BR LC 125A MLO
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V ac, #6-3/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height
Product Type
Main Lug Load Center
Short Description
Main Lug, 12/24C, 125 A, 120/208/240 Vac, N3R
Special Features
3 Phase;No Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
24
Number Of Spaces
12
Overall Height
98.5520 cm
Overall Width
36.3474 cm
Standards Met
UL Listed 67;ULB50
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
3BR1224L125
GTIN
00786676441407
UPC
786676441407
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
20.25
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat