VHBLEDLD118WUNV - 134W Led Highbay 50K 18000LM Dim 120-277V Wide

Metalux

  • $160.99 (Each)
  • $160.99 (Each)

In-Stock: 3 available locally (Jacksonville, TX) ( change location)
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
VHBLEDLD118WUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-W-UNV-L850-CD-U
Description
134W Led Highbay 50K 18000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 19263 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785902 / 00080083785902
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.99 (Each)
Stock Availability
Jacksonville
3 (Check another store)
Nacogdoches
3
All Stores
174
Resources
Images
 
 
VHBLEDLD118WUNV - Large Image
 
VHBLEDLD118WUNV - Large Image
Other Links
 
 
VHBLEDLD118WUNV - Other
 
VHBLEDLD118WUNV - Other
Attachments
 
 
VHBLEDLD118WUNV - Specification Sheet
Brochures
 
 
VHBLEDLD118WUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.36 (at 277V)
Ballast Type
N/A
Current Rating
0.36 A @ 277 V
Lamp Type
LED
Material
CRS;Aluminum
Voltage Rating
120/277 V ac
Wattage
160 W
Material, Color, and Finish
Color
White Enamel
Color Rendering Index
85
Color Temperature
3500 K;4000 K;5000 K
Style
(blank)
Dimensions and Weight
Height
3-13/16 in;97 mm
Length
18-27/32 in;479 mm
Width
14-19/32 in;371 mm
Descriptions
Description
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE
Extra Long Description
CLS VHB-18-W-UNV-L850-CD-U VHB 180
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 19263 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb
Product Type
LED High Bay
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
Additional Information
Average Life
60000 h
Beam Spread
Wide
Brightness (Lumens)
19263 lm
Fixture Type
LED High Bay Light
Includes
V Hanger
Made In USA
yes
Mounting Type
Surface/Chain Mount
Package Quantity
1 ct
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VHB-18-W-UNV-L850-CD-U
GTIN
00080083785902
UPC
080083785902
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight
15 lb
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Gymnasium
Mounting
High Bay
Standard
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of VHBLEDLD118WUNV.
Jump To:

Similar Items

Similar items are close alternatives to VHBLEDLD118WUNV, though they may not be 100% alike.

Cross Referenced

These items are similar to VHBLEDLD118WUNV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHBLED-LD1-18-W-UNV-L850-CD1-U Eaton Cooper Lighting 00080083785902
FLUHB15050K87 Topaz 00751338015401

* All prices subject to change.

Begin Live Chat