SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

Metalux

  • $163.99 (Each)
  • $163.99 (Each)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
SSF296UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-296-UNV-EB81-U
Description
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519569 / 00080083519569
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.99 (Each)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
27
All Stores
78
Resources
Images
 
 
SSF296UNVEB81U - Small Image
 
SSF296UNVEB81U - Large Image
Other Links
 
 
SSF296UNVEB81U - Other
 
SSF296UNVEB81U - Other
Attachments
 
 
SSF296UNVEB81U - Specification Sheet
Brochures
 
 
SSF296UNVEB81U - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
Electronic
Lamp Type
T12
Lamp Wattage
96 W
Material
Steel
Number Of Lamps
2
Voltage Rating
120/277 V ac
Wattage
75W
Material, Color, and Finish
Finish
Baked White Enamel
Housing Material
Die Cold Rolled Steel
Dimensions and Weight
Height
3-5/8 in;93 mm
Length
4-1/4 in;108 mm
Size
96.5 IN Length 5.0 IN Width 2.25 IN Height
Descriptions
Description
8' 2 LAMP STRIP LIGHT 96W 120-277V T8
Extra Long Description
CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8
Long Description
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA
Product Type
Strip Light
Short Description
Strip Light, T8, 120/277 VAC, 96W, 2 Lamp
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
Bulb Shape
T8
For Use With
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
Lumens
N/A
Mounting Type
Surface Mount
Package Quantity
1 ct
Standards Met
UL/cUL Listed - Damp Location
Start Type
Instant Start
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SSF296UNVEB81U
Sub Brand
SSF Series
GTIN
00080083519569
UPC
080083519569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Retail And Residential
Mounting
Strip/Flushmount
Standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SSF296UNVEB81U.
Jump To:

Similar Items

Similar items are close alternatives to SSF296UNVEB81U, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat