SRCARETAKER - Small Acrylic Refractor

Accessories

  • $34.38 (Each)
  • $34.38 (Each)

  • $137.52 (Per 4)

In-Stock: 4 available locally (Dumas, TX) ( change location)
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
SRCARETAKER
Manufacturer
Accessories
Manufacturer's Part Number
SR-CARETAKER
Description
Small Acrylic Refractor
Small Acrylic Refractor, Acrylic Material, 8.25 In Length, 8.125 In Width, 3.875 In Height, 8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
080083699087 / 00080083699087
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.38 (Each)
Standard Packaging
$137.52 (Per 4)
Stock Availability
Dumas
4 (Check another store)
Amarillo
10
All Stores
35
Resources
Other Links
 
 
SRCARETAKER - Other
 
SRCARETAKER - Other
Brochures
 
 
SRCARETAKER - Brochure
Specifications Sheets
 
 
SRCARETAKER - Specification Sheet
Images
 
 
SRCARETAKER - Large Image
Attachments
 
 
SRCARETAKER - Specification Sheet
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
Acrylic
Dimensions and Weight
Height
3.875 in
Length
8.25 in
Size
8.75 IN Length 4.3 IN Width 8.75 IN Height
Width
8.125 in
Descriptions
Construction
N/A
Description
SMALL ACRYLIC REFRACTOR
Extra Long Description
CLS SR-CARETAKER CARETAKER SMALL RE
Long Description
Small Acrylic Refractor, Acrylic Material, 8.25 in Length, 8.125 in Width, 3.875 in Height, 8 lb
Product Type
Small Acrylic Refractor
Short Description
Small Acrylic Refractor, Acrylic, 8.125 in W
Special Features
Die-cast housing for durability in security lighting applications
Additional Information
Fixture Type
Refractor
Reflector Type
Small Acrylic Refractor
Standards Met
UL/cUL Listed - Wet Location
Manufacturer Information
Brand
Accessories
Manufacturers Part Number
SRCARETAKER
Sub Brand
CTKR Caretaker LED
GTIN
00080083699087
UPC
080083699087
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HID Accessories
Packaging
Weight
8 lb;3.6 kg
Weight per each
0.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat