SRCARETAKER - Small Acrylic Refractor

Accessories

  • $32.73 (Each)
  • $32.73 (Each)

  • $130.92 (Per 4)

In-Stock: 0 available locally (Big Spring, TX) (change location)
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
SRCARETAKER
Manufacturer
Accessories
Manufacturer's Part Number
SRCARETAKER
Description
Small Acrylic Refractor
Small Acrylic Refractor, Acrylic Material, 8.25 In Length, 8.125 In Width, 3.875 In Height, 8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
080083699087 / 00080083699087
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.73 (Each)
Standard Packaging
$130.92 (Per 4)
Stock Availability
Big Spring
0 (Find nearest stock)
Odessa
0
All Stores
46
Resources
Images
 
 
SRCARETAKER - Large Image
 
SRCARETAKER - Large Image
Specifications Sheets
 
 
SRCARETAKER - Specification Sheet
Attachments
 
 
SRCARETAKER - Specification Sheet
Brochures
 
 
SRCARETAKER - Brochure
Other Links
 
 
SRCARETAKER - Other
 
SRCARETAKER - Other
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
Acrylic
Dimensions and Weight
Length
8.25 in
Width
8.125 in
Height
3.875 in
Size
8.75 IN Length 4.3 IN Width 8.75 IN Height
Descriptions
Product Type
Small Acrylic Refractor
Description
SMALL ACRYLIC REFRACTOR
Long Description
Small Acrylic Refractor, Acrylic Material, 8.25 in Length, 8.125 in Width, 3.875 in Height, 8 lb
Short Description
Small Acrylic Refractor, Acrylic, 8.125 in W
extra long description
CLS SR-CARETAKER CARETAKER SMALL RE
Construction
N/A
Special Features
Two lumen packages up to 7,169 lumens
Additional Information
Reflector Type
Small Acrylic Refractor
Standards Met
UL/cUL Listed - Wet Location
Fixture Type
Refractor
Manufacturer Information
Brand
Accessories
Manufacturers Part Number
SRCARETAKER
sub brand
CTKR Caretaker LED
GTIN
00080083699087
UPC
080083699087
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HID Accessories
Packaging
Weight
8 lb;3.6 kg
Weight per each
0.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SRCARETAKER.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SRCARETAKER.

Caretaker Small Acrylic Refractor
  • Our Part #: SRCARETAKER
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-CARETAKER
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($130.92) ·
SRCARETAKER - Cooper Lighting Solutions

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat