SMD6R6940WHDM - 6" 10W Led Round Surface Mount Direct Mount

Halo

  • $39.92 (Each)
  • $39.92 (Each)

In-Stock: 1 available locally (West Monroe, LA) ( change location)
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
SMD6R6940WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD6R6940WHDM
Description
6" 10W Led Round Surface Mount Direct Mount
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 8-1/2 In Diameter, 1.79 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083767571 / 00080083767571
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.92 (Each)
Stock Availability
West Monroe
1 (Check another store)
All Stores
24
Resources
Attachments
 
 
SMD6R6940WHDM - Specification Sheet
Images
 
 
SMD6R6940WHDM - Video
 
SMD6R6940WHDM - Large Image
 
SMD6R6940WHDM - Large Image
Other Links
 
 
SMD6R6940WHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.0811A
Ballast Type
N/A
Current Rating
0.0811 A
Lamp Included
Yes
Lamp Type
LED
Material
Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame)
Number Of Lamps
1
Voltage Rating
120V
Wattage
9.8W
Material, Color, and Finish
Color
White
Color Rendering Index
94
Color Temperature
4000 K
Finish
Mate White
Style
(blank)
Dimensions and Weight
Diameter
8-1/2 in;216 mm
Descriptions
Description
6" 10W LED ROUND SURFACE MOUNT DIRECT MOUNT
Extra Long Description
CLS SMD6R6940WHDM 6"RNDSURFACEMNT60
Features
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Long Description
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 h Average Life, Dimmable, 792 lm Brightness (Lumens), 8-1/2 in Diameter, 1.79 lb
Product Type
Downlight
Short Description
6" Downlight, 120 V, 9.62 W
Special Features
Ultra-low profile surface luminaire with wide distribution
Additional Information
Average Life
50000 h
Brightness (Lumens)
792 lm
Dimmable
Yes
Media
Yes
Package Quantity
1 ct
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
Total Wattage
9.62 W
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6R6940WHDM
GTIN
00080083767571
UPC
080083767571
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6-DM LED
Packaging
Weight
1.79 lb
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Residential;Commercial;General Areas;Closets;Storage Areas;Attics;Basements
Energy Star
yes
Mounting
Recessed
Standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater West Monroe Area

Location Stock Available
West Monroe
1 View Store

Distribution Centers

Location Stock Available
Amarillo
3 View Store

M-Z

Location Stock Available
Plainview
2 View Store

* All prices subject to change.

Begin Live Chat