RL460WH927PK - 4" Led Retro 27K 90CRI WHT

Halo

  • $36.70 (Each)
  • $36.70 (Each)

In-Stock: 1 available locally (San Antonio, TX) ( change location)
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
RL460WH927PK
Manufacturer
Halo
Manufacturer's Part Number
RL460WH927PK
Description
4" Led Retro 27K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 H Average Life, Dimmable, 530 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083699445 / 00080083699445
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.70 (Each)
Stock Availability
San Antonio
1 (Check another store)
San Antonio RDC
0
All Stores
26
Resources
Images
 
 
RL460WH927PK - Video
 
RL460WH927PK - Small Image
 
RL460WH927PK - Large Image
 
RL460WH927PK - Large Image
Attachments
 
 
RL460WH927PK - Specification Sheet
Other Links
 
 
RL460WH927PK - Other
 
RL460WH927PK - Other
Specifications Sheets
 
 
RL460WH927PK - Specification Sheet
Brochures
 
 
RL460WH927PK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.075A - 0.0875A (at 120V)
Current Rating
87.5 mA
Lamp Type
LED
Material
Steel;Aluminum
Voltage Rating
120V
Wattage
8 W
Material, Color, and Finish
Base Type
E26
Color Rendering Index
90
Color Temperature
2700 K
Finish
White;Satin Nickel;Tuscan Bronze
Dimensions and Weight
Diameter
5.12 in;130.13 mm
Height
1.99 in;50.58 mm
Descriptions
Description
4" LED RETRO 27K 90CRI WHT
Extra Long Description
CLS RL460WH927PK HALO RL4 WH 90CRI
Features
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (
Long Description
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 h Average Life, Dimmable, 530 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 0.4 lb
Product Type
Retrofit LED Baffle-Trim Module
Short Description
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K
Special Features
ENERGY STAR® certified
Additional Information
Average Life
50000 h
Brightness (Lumens)
530 lm
Dimmable
Yes
Includes
4 in Housing;Screwbase Adapter
Ip Rating
IP65
Media
Yes
Package Quantity
1 ct
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
Total Wattage
8 W
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL460WH927PK
GTIN
00080083699445
UPC
080083699445
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 LED
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Standard
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio
1 View Store

Distribution Centers

Location Stock Available
Deer Park
10 View Store

A-L

Location Stock Available
Dallas
10 View Store

M-Z

Location Stock Available
Spring
3 View Store
West Dallas
2 View Store
These alternate items can be purchased instead of RL460WH927PK.
Jump To:

Similar Items

Similar items are close alternatives to RL460WH927PK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat