RABBZ - Right Angle Bracket

Accessories

  • $175.47 (Each)
  • $175.47 (Each)

In-Stock: 5 available locally (Humble, TX) ( change location)
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
RABBZ
Manufacturer
Accessories
Manufacturer's Part Number
RABBZ
Description
Right Angle Bracket
Right Angle Bracket, Steel/Aluminum, Bronze, 10.5 In Length, 7.5 In Width, 12 In Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
662401691739 / 00662401691739
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.47 (Each)
Stock Availability
Humble
5 (Check another store)
Deer Park
10
All Stores
49
Resources
Images
 
 
RABBZ - Large Image
 
small image - Small Image
 
large image - Large Image
Attachments
 
 
RABBZ - Specification Sheet
Specifications Sheets
 
 
RABBZ - Specification Sheet
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
Steel;Aluminum
Dimensions and Weight
Height
12 in
Length
10.5 in
Size
10.5 IN Length 7.5 IN Width 12.0 IN Height
Width
7.5 in
Descriptions
Description
RIGHT ANGLE BRACKET
Extra Long Description
CLS RABBZ RIGHT ANGLE BRACKET 8" X
Features
Eaton offers an extensive collection of luminaire mounting accessories to be used in combination with poles and other mounting surfaces including tenon adapters and reducers, upsweep arms, simplex fittings, Parapet brackets and right angle brackets.
Long Description
Right Angle Bracket, Steel/Aluminum, Bronze, 10.5 in Length, 7.5 in Width, 12 in Height, 10 lb
Product Type
Right Angle Bracket
Short Description
Right Angle Bracket, Steel;Aluminum, Bronze
Special Features
Choice of steel or aluminum mounting accessories
Additional Information
Color/Finish
Bronze
Fixture Type
Accessory-Mounting
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Accessories
Manufacturers Part Number
RABBZ
GTIN
00662401691739
UPC
662401691739
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
HID Accessories
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of RABBZ.
Jump To:

Similar Items

Similar items are close alternatives to RABBZ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat