NFFLDSC15KNCUNV - 51W Led SML FLD 4K KNCKL MNT 5900LM

Lumark

  • $318.50 (Each)
  • $318.50 (Each)

In-Stock: 5 available locally (Odessa, TX) ( change location)
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
NFFLDSC15KNCUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-S-C15-KNC-UNV
Description
51W Led SML FLD 4K KNCKL MNT 5900LM
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760268 / 00080083760268
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.50 (Each)
Stock Availability
Odessa
5 (Check another store)
All Stores
25
Resources
Images
 
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
 
NFFLDSC15KNCUNV - Large Image
Specifications Sheets
 
 
NFFLDSC15KNCUNV - Specification Sheet
Other Links
 
 
NFFLDSC15KNCUNV - Other
 
NFFLDSC15KNCUNV - Other
Attachments
 
 
NFFLDSC15KNCUNV - Specification Sheet
Brochures
 
 
NFFLDSC15KNCUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.20A at 277V
Ballast Type
N/A
Current Rating
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
Lamp Type
LED
Material
Die-Cast Aluminum
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
51 W
Material, Color, and Finish
Color
Copper
Color Rendering Index
70
Color Temperature
4000 K
Finish
Polyester Powder Coat
Lens Material
Tempered Glass
Dimensions and Weight
Height
10-15/16 in;279 mm
Length
8-7/32 in;209 mm
Size
12.784 IN Length 10.909 IN Width 11.068 IN Height
Width
7-1/2 in;190 cm
Descriptions
Description
51W LED SML FLD 4K KNCKL MNT 5900LM
Extra Long Description
CLS NFFLD-S-C15-KNC-UNV NF SMALL,50
Features
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Long Description
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Product Type
Flood Light
Short Description
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Average Life
50000 h
Battery
N/A
Brightness (Lumens)
5797 lm
Fixture Type
FLOODLIGHT
Ip Rating
IP66
Lumens
5900
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Knuckle Mount
Package Quantity
1 ct
Standards Met
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty
5 yr
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLDSC15KNCUNV
Sub Brand
NFFLD-S Night Falcon Small
GTIN
00080083760268
UPC
080083760268
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
13 lb;6 kg
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
Application
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Mounting
KNUCKLE
Standard
DLC Certified;DLC Premium;BAA Compliant;ISO Certified;UL Listed;1.5G Vibration Rated;RoHS Compliant;IP66 Rated;FCC Class A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Odessa Area

Location Stock Available
Midland
5 View Store
Odessa
5 View Store

A-L

Location Stock Available
Las Cruces
2 View Store
These alternate items can be purchased instead of NFFLDSC15KNCUNV.
Jump To:

Similar Items

Similar items are close alternatives to NFFLDSC15KNCUNV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat