NFFLDC40T - Trun 128W Led Flood 40K

Lumark

  • $598.21 (Each)
  • $598.21 (Each)

In-Stock: 1 available locally (Carlsbad, NM) ( change location)
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
NFFLDC40T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-C40-T
Description
Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801183 / 00080083801183
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.21 (Each)
Stock Availability
Carlsbad
1 (Check another store)
Lubbock
8
All Stores
33
Resources
Attachments
 
 
NFFLDC40T - Specification Sheet
Images
 
 
NFFLDC40T - Video
 
NFFLDC40T - Large Image
 
NFFLDC40T - Large Image
 
NFFLDC40T - Large Image
 
NFFLDC40T - Large Image
Other Links
 
 
NFFLDC40T - Other
 
NFFLDC40T - Other
Brochures
 
 
NFFLDC40T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.48A at 277V
Ballast Type
N/A
Current Rating
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V
Lamp Type
LED
Material
Die-Cast Aluminum
Number Of Lamps
2
Shape
Rectangular
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
128 W
Material, Color, and Finish
Color Rendering Index
70
Color Temperature
4000 K
Finish
Powder Coat
Lens Material
Tempered Glass
Dimensions and Weight
Height
12-11/16 in;322 mm
Length
15-15/16 in;405 mm
Size
18.5 IN Length 18.5 IN Width 9.5 IN Height
Width
8-11/16 in;221 cm
Descriptions
Description
TRUN 128W LED FLOOD 40K
Extra Long Description
CLS NFFLD-C40-T NFFLD,129W,4000K,UN
Features
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Long Description
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb
Product Type
Led Flood Light
Short Description
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Average Life
60000 h
Battery
N/A
Brightness (Lumens)
16900 lm
Fixture Type
FLOODLIGHT
Ip Rating
IP66
Lumens
22435
Maximum Operating Temperature
+40 °C
Media
Yes
Minimum Operating Temperature
-40 °C
Mounting Type
Trunion Mount
Package Quantity
1 ct
Standards Met
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed
Warranty
5 yr
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLDC40T
GTIN
00080083801183
UPC
080083801183
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20 lb;9.09 kg
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
Application
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial
Mounting
TRUNNION
Standard
UL Listed;DLC Certified;DLC Premium;1.5G Vibration Rated;IP66 Rated;ISO Certified;RoHS Compliant;FCC Class A;BAA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of NFFLDC40T.
Jump To:

Similar Items

Similar items are close alternatives to NFFLDC40T, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat