B630WWH - Trim White On White Baffle

ELG

  • $5.69 (Each)
  • $5.69 (Each)

  • $273.12 (Per 48)
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
B630WWH
Manufacturer's Part Number
Description
Trim White On White Baffle
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$273.12 (Per 48)
Stock Availability
Local Store
Find nearby stock
All Stores
545
Resources
Specifications Sheets
 
 
B630WWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 545

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B630WWH.
Jump To:

Similar Items

Similar items are close alternatives to B630WWH, though they may not be 100% alike.

Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 In Length, 8.8 In Wid...
  • MFR Part #: 6100WB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 18 ($70.02) ·
6100WB - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$3.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat