AGC3R - 3A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.32 (Each)
  • $1.32 (Each)

  • $6.60 (Per 5)

In-Stock: 10 available locally (League City, TX) (change location)
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
AGC3R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC3R
Description
3A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, 1 CT;5 PK Package Quantity, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712655118
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Standard Packaging
$6.60 (Per 5)
Stock Availability
League City
10 (Check another store)
Deer Park
10
All Stores
775
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
Current Rating
3 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
100 A
Dimensions and Weight
Diameter
6.35 in;0.250 mm
Overall Length
32.82 in;1.292 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, 1 CT;5 PK Package Quantity, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 3 A, 32.82 in (L)
Description
3A 250V NON INDICATING GLASS FAST ACTING FUSE
Additional Information
Fuse Type
Fast Acting
Standards Met
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01)
package quantity
1 CT;5 PK
Manufacturer Information
Manufacturers Part Number
AGC3R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.004
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 775

Location search:
These alternate items can be purchased instead of AGC3R.
Jump To:

Similar Items

Similar items are close alternatives to AGC3R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 3 Amp
  • Our Part #: AGC3
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.40) ·
AGC3 - Edison Fuses

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of...
  • Our Part #: 312003
  • League City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 312003P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.85) ·
312003 - Littelfuse

League City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat