AGC3R - 3A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.32 (Each)
  • $1.32 (Each)

  • $6.60 (Per 5)
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
AGC3R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
3A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, 1 CT;5 PK Package Quantity, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712655118
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Standard Packaging
$6.60 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
561
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AGC3R.
Jump To:

Similar Items

Similar items are close alternatives to AGC3R, though they may not be 100% alike.

Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 250 Volt ...
  • MFR Part #: AGC-3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.40) ·
AGC3 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$1.08

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of...
  • MFR Part #: 312003P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.85) ·
312003 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat