1547 - Super-Safeway Conn Nema 5-15 15A/125V

Woodhead

  • $43.35 (Each)
  • $43.35 (Each)

  • $433.50 (Per 10)

In-Stock: 13 available locally (Hope, AR) ( change location)
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
1547
Manufacturer
Woodhead
Manufacturer's Part Number
1547
Description
Super-Safeway Conn Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703028 / 00786788703028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.35 (Each)
Carton
$433.50 (Per 10)
Stock Availability
Hope
13 (Check another store)
Texarkana
0
All Stores
161
Resources
Images
 
 
1547 - Large Image
 
1547 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
50
Current Rating
15 A
Material
Rubber (Super-Safeway Outer Housing);Stainless Steel (Face Screw);Nylon (Face Insert);Brass (Wire Saddle Clamp);Steel (Cord Clamp Screws)
Poles
2
Terminal Type
Screw
Voltage Rating
125V
Wire Size
#14 to #0 AWG
Material, Color, and Finish
Color
Yellow
Finish
Nickel Plated (Plug Blades and Connector Contacts);Zinc-plated (Cord Clamp Screw)
Dimensions and Weight
Length
3.25 in
Descriptions
Description
SUPER-SAFEWAY CONN NEMA 5-15 15A/125V
Extra Long Description
WOOD 1547 SUPER-SAFEWAY CONN NEMA 5
Long Description
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 g
Product Type
Super-Safeway Plug
Short Description
Super-Safeway Plug, 15 A, 125 V, Yellow, 5-15r configuration
Special Features
Provide Exceptional Durability and Performance;Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection Minimizing Wear and Heat Generation
Additional Information
Made In USA
yes
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
10 CT;5 PK
Resistance Properties
Abrasion Resistant;Chemical Resistant
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
1301410031
GTIN
00786788703028
UPC
786788703028
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight
113.398 g
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
Industrial
Environmental Conditions
None
Nema Rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:

Greater Texarkana Area

Location Stock Available
Hope
13 View Store

Distribution Centers

Location Stock Available
Alexandria
89 View Store
These alternate items can be purchased instead of 1547.
Jump To:

Similar Items

Similar items are close alternatives to 1547, though they may not be 100% alike.

Cross Referenced

These items are similar to 1547 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1547BRY Bryant Electric 00781786187054
1547 Eaton Wiring Devices 00040893630809
HBL1547 Hubbell Wiring Device-Kellems 00783585013039
1547 Leviton 00078477848142
1547 Legrand Pass & Seymour 00785007114126
1547 Woodhead 00786788703028

* All prices subject to change.

Begin Live Chat