TEKW812 - #8 X 1/2'' Phil WH Self Drilling Screw

LH Dottie

  • $14.84 (Per 100)
  • $0.15 (Each)

  • $14.84 (Per 100)

In-Stock: 400 available locally (Hope, AR) ( change location)
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
TEKW812
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKW812
Description
#8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002177753 / 00781002177753
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.84 (Per 100)
Stock Availability
Hope
400 (Check another store)
Texarkana
500
All Stores
136,000
Resources
Images
 
 
TEKW812 - Small Image
 
TEKW812 - Large Image
 
TEKW812 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Length
1/2 in
Size
#8 X 1/2 IN
Descriptions
Description
#8 X 1/2'' PHIL WH SELF DRILLING SCREW
Extra Long Description
DOTTIE TEKW812 8 X 1/2 Phillips Waf
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Long Description
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.34 lb
Product Type
Self Drilling Screw
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Bit Size
#2
Drive Size
#2
Drive Type
Phillips
Head Style
Wafer
Head Type
Wafer
Package Quantity
100 CT
Thread Size
#8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKW812
GTIN
00781002177753
UPC
781002177753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wafer Head Self Drilling Screw
Availability
Minimum Qty
100
Packaging
Weight
0.34 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 136,000

Location search:

Greater Texarkana Area

Location Stock Available
Hope
400 View Store
Texarkana
500 View Store
These alternate items can be purchased instead of TEKW812.
Jump To:

Similar Items

Similar items are close alternatives to TEKW812, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat