TEKHW102 - #10 X 2'' Hex Washer Head Self Drilling Screw

LH Dottie

  • $17.56 (Per 50)
  • $0.35 (Each)

  • $17.56 (Per 50)

  • $35.12 (Per 100)

In-Stock: 100 available locally (Ennis, TX) ( change location)
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
TEKHW102
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW102
Description
#10 X 2'' Hex Washer Head Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 2 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175476 / 00781002175476
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.35 (Each)
Carton
$17.56 (Per 50)
Stock Availability
Ennis
100 (Check another store)
DFW RDC
750
All Stores
23,250
Resources
Images
 
 
TEKHW102 - Small Image
 
TEKHW102 - Large Image
 
TEKHW102 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Length
2 in
Size
#10 x 2 IN
Descriptions
Description
#10 X 2'' HEX WASHER HEAD SELF DRILLING SCREW
Extra Long Description
DOTTIE TEKHW102 10 X 2 Hex Washer H
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Long Description
Self Drilling Screw, Steel, Hex Head, 2 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 0.01 lb
Product Type
Self Drilling Screw
Short Description
Self Drilling Screw, Steel, Zinc Plated, 2 in, #10
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Drive Type
Hex
Head Type
Hex Washer
Hex Size
5/16
Package Quantity
100 CT
Thread Size
#10
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW102
GTIN
00781002175476
UPC
781002175476
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Availability
Minimum Qty
50
Packaging
Weight
0.01 lb
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,250

Location search:
These alternate items can be purchased instead of TEKHW102.
Jump To:

Similar Items

Similar items are close alternatives to TEKHW102, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat