TEKHW1012 - #10 X 1/2'' Hex Washer Head Self Drilling Screw

LH Dottie

  • $21.87 (Per 100)
  • $0.22 (Each)

  • $21.87 (Per 100)

In-Stock: 200 available locally (Mansfield, TX) ( change location)
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
TEKHW1012
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW1012
Description
#10 X 1/2'' Hex Washer Head Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1/2 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175254 / 00781002175254
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$21.87 (Per 100)
Stock Availability
Mansfield
200 (Check another store)
DFW RDC
5,400
All Stores
39,900
Resources
Images
 
 
TEKHW1012 - Small Image
 
TEKHW1012 - Large Image
 
TEKHW1012 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Length
1/2 in
Size
#10 X 1/2 IN
Descriptions
Description
#10 X 1/2'' HEX WASHER HEAD SELF DRILLING SCREW
Extra Long Description
DOTTIE TEKHW1012 10 X 1/2 Hex Washe
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Long Description
Self Drilling Screw, Steel, Hex Head, 1/2 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 0.01 lb
Product Type
Self Drilling Screw
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #10
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Drive Type
Hex
Head Type
Hex Washer
Hex Size
5/16
Package Quantity
100 CT
Thread Size
#10
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW1012
GTIN
00781002175254
UPC
781002175254
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,900

Location search:
These alternate items can be purchased instead of TEKHW1012.
Jump To:

Similar Items

Similar items are close alternatives to TEKHW1012, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat