MT10L - 5/16'' X 2-9/16'' Magnetic Nut Driver

LH Dottie

  • $19.60 (Each)
  • $19.60 (Each)

  • $196.00 (Per 10)

In-Stock: 1 available locally (Tyler, TX) ( change location)
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
MT10L
Manufacturer
LH Dottie
Manufacturer's Part Number
MT10L
Description
5/16'' X 2-9/16'' Magnetic Nut Driver
Magnetic Hex Tool, 5/16 In Bit Size, 1/4 In Shank Diameter, 2-9/16 In Overall Length, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177456 / 00781002177456
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.60 (Each)
Carton
$196.00 (Per 10)
Stock Availability
Tyler
1 (Check another store)
All Stores
29
Resources
Images
 
 
MT10L - Small Image
 
MT10L - Large Image
 
MT10L - Large Image
Specifications Sheets
 
 
MT10L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2-9/16
Descriptions
Description
5/16'' X 2-9/16'' MAGNETIC NUT DRIVER
Extra Long Description
DOTTIE MT10L 5/16 X 2-9/16" Magneti
Long Description
Magnetic Hex Tool, 5/16 in Bit Size, 1/4 in Shank Diameter, 2-9/16 in Overall Length, 0.09 lb
Product Type
Magnetic Hex Tool
Short Description
Magnetic Hex Tool, 5/16 in, 1/4 in Shank, 6" Length
Special Features
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping
Additional Information
Bit Size
5/16 in
Drive Size
5/16
Package Quantity
10 Master CT
Screw Size
#10-12
Shank Diameter
1/4 in
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MT10L
GTIN
00781002177456
UPC
781002177456
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight
0.09 lb
Weight per each
0.01
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available
Lenexa
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Prosper
5 View Store
These alternate items can be purchased instead of MT10L.
Jump To:

Similar Items

Similar items are close alternatives to MT10L, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat