FM632112 - #6-32 X 1-1/2'' Slotted Flat Head Machine Screw

LH Dottie

  • $11.13 (Per 100)
  • $0.11 (Each)

  • $11.13 (Per 100)

In-Stock: 400 available locally (Pecos, TX) ( change location)
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
FM632112
Manufacturer
LH Dottie
Manufacturer's Part Number
FM632112
Description
#6-32 X 1-1/2'' Slotted Flat Head Machine Screw
Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650102 / 00781002650102
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.13 (Per 100)
Stock Availability
Pecos
400 (Check another store)
Odessa
100
All Stores
9,000
Resources
Images
 
 
FM632112 - Small Image
 
FM632112 - Large Image
 
FM632112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Length
1-1/2
Size
#6-32 x 1-1/2 IN
Descriptions
Description
#6-32 X 1-1/2'' SLOTTED FLAT HEAD MACHINE SCREW
Extra Long Description
DOTTIE FM632112 6/32 X 1-1/2" Flat
Features
Invincibox upto 2 Inch
Long Description
Machine Screw, Steel, Flat Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb
Product Type
Machine Screw
Short Description
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Drive Type
Slotted
Head Style
Flat
Head Type
FLAT
Package Quantity
100 CT
Thread Size
#6-32
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FM632112
GTIN
00781002650102
UPC
781002650102
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FM632112.
Jump To:

Similar Items

Similar items are close alternatives to FM632112, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat