FENW14114 - 1/4'' X 1-1/4'' Fender Washer

LH Dottie

  • $20.12 (Per 100)
  • $0.20 (Each)

  • $20.12 (Per 100)

In-Stock: 800 available locally (Waxahachie, TX) ( change location)
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
FENW14114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW14114
Description
1/4'' X 1-1/4'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 1/4 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155157 / 00781002155157
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$20.12 (Per 100)
Stock Availability
Waxahachie
800 (Check another store)
DFW RDC
17,700
All Stores
167,700
Resources
Images
 
 
FENW14114 - Small Image
 
FENW14114 - Large Image
 
FENW14114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1-1/4 in (OD)
Descriptions
Description
1/4'' X 1-1/4'' FENDER WASHER
Extra Long Description
DOTTIE FENW14114 1/4 X 1-1/4 Fender
Features
Provides a Large Load Bearing Surface
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) Diameter, 1/4 in Inside, 1-1/4 in Outside Diameter, 0.02 lb
Product Type
Fender Washer
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD)
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
1/4 in
Outside Diameter
1-1/4
Package Quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW14114
GTIN
00781002155157
UPC
781002155157
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
Minimum Qty
100
Packaging
Weight
0.02 lb
Weight per each
0.018
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 167,700

Location search:

* All prices subject to change.

Begin Live Chat