TP608 - Handy BX CVR, BLNK

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $37.18 (Per 25)

  • $148.71 (Per 100)

In-Stock: 69 available locally (West Dallas, TX) ( change location)
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
TP608
Manufacturer
Eaton
Manufacturer's Part Number
TP608
Description
Handy BX CVR, BLNK
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189106084 / 00786189106084
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$37.18 (Per 25)
Stock Availability
West Dallas
69 (Check another store)
DFW RDC
929
All Stores
11,768
Resources
Tech Bulletins
 
 
TP608 - Tech Bulletin
Images
 
 
TP608 - Small Image
 
TP608 - Large Image
 
TP608 - Large Image
Attachments
 
 
TP608 - Specification Sheet
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
Steel
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Width
2.125 in
Descriptions
Description
HANDY BX CVR,BLNK
Extra Long Description
CRH TP608 UTIL BOX BLNK CVR
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Long Description
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.1 lb/EA
Product Type
Utility Box Cover
Short Description
Utility Box Cover, Steel Mount, Blank
Special Features
Weight 10 Lb per 100
Additional Information
Dimensions
4.0000 IN X 2.1300 IN X 0.2500 IN
For Use With
Utility Boxes
Made In USA
yes
Mounting Type
Box Mount
Package Quantity
25 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP608
GTIN
00786189106084
UPC
786189106084
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility box cover
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,768

Location search:
These alternate items can be purchased instead of TP608.
Jump To:

Similar Items

Similar items are close alternatives to TP608, though they may not be 100% alike.

Cross Referenced

These items are similar to TP608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2540 Appleton Electric 00687855771158
TP608 Eaton Crouse-Hinds 00786189106084
G19290 Garvin Industries 00785592285003
10001 Mulberry 00095327100014
HBC-B Orbit Industries 00835243000698
860 Raco 00050169008607
674 Raco 00050169006740
100-BW Thomas & Betts n/a
100BW Thomas & Betts n/a
58C1 Thomas & Betts 00785991143003
58-C-1 Thomas & Betts Conduit n/a
C1152 Topaz 00751338867499
V254 Unity Manufacturing 00091617106087

* All prices subject to change.

Begin Live Chat