TP490 - 4SQ, 1G, 1-1/4 RSD DVC RNG

Eaton

  • $3.82 (Each)
  • $3.82 (Each)

  • $95.47 (Per 25)

  • $381.89 (Per 100)

In-Stock: 28 available locally (Harlingen, TX) ( change location)
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
TP490
Manufacturer
Eaton
Manufacturer's Part Number
TP490
Description
4SQ, 1G, 1-1/4 RSD DVC RNG
Raised Box Cover, Steel, Natural, Ivory, Square, 4 In Length, 39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104905 / 00786189104905
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$95.47 (Per 25)
Stock Availability
Harlingen
28 (Check another store)
McAllen
175
All Stores
10,881
Resources
Tech Bulletins
 
 
TP490 - Tech Bulletin
Images
 
 
TP490 - Small Image
 
TP490 - Large Image
 
TP490 - Large Image
Attachments
 
 
TP490 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Ivory
Finish
Natural
Dimensions and Weight
Length
4 in
Size
4"
Descriptions
Description
4SQ,1G,1-1/4 RSD DVC RNG
Extra Long Description
CRH TP490 4 SQ BOX CVR 1 DEVICE 1 1
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Raised Box Cover, Steel, Natural, Ivory, Square, 4 in Length, 39 lb/EA
Product Type
Raised Box Cover
Short Description
Raised Box Cover, Steel, Natural, Ivory
Special Features
One Device, Weight 39 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
50 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP490
GTIN
00786189104905
UPC
786189104905
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
39 lb/EA
Weight per each
0.37
Carton
25
Uses, Certifications, and Standards
Application
Outlet Box
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,881

Location search:
These alternate items can be purchased instead of TP490.
Jump To:

Similar Items

Similar items are close alternatives to TP490, though they may not be 100% alike.

Cross Referenced

These items are similar to TP490 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8466 Appleton Electric 00687855776504
120 Eaton B-Line n/a
TP490 Eaton Crouse-Hinds 00786189104905
52C16 Garvin Industries 00785592520371
41125 Orbit Industries 00835243000087
775 Raco 00050169907757
405 Thomas & Betts n/a
405BWR Thomas & Betts n/a
52-C-16 Thomas & Betts 00785991138900
FP-405 Thomas & Betts 00785991116168
C4457 Topaz 00751338871366

* All prices subject to change.

Begin Live Chat