TP438 - 4SQ 2-1/8D BX W/1/2&3/4 Ko

Eaton

  • $4.50 (Each)
  • $4.50 (Each)

  • $112.61 (Per 25)

  • $450.43 (Per 100)

In-Stock: 56 available locally (Amarillo, TX) ( change location)
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
TP438
Manufacturer
Eaton
Manufacturer's Part Number
TP438
Description
4SQ 2-1/8D BX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);1/2 to 3/4 In (Concentric Knockout Side) Knockout Size, 15 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Slang Terms
1900 Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189104387 / 00786189104387
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$112.61 (Per 25)
Stock Availability
Amarillo
56 (Check another store)
All Stores
19,351
Resources
Tech Bulletins
 
 
TP438 - Tech Bulletin
Attachments
 
 
TP438 - Specification Sheet
Images
 
 
TP438 - Small Image
 
TP438 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
2-1/8 in
Length
4 in
Width
4 in
Descriptions
Construction
Drawn
Description
4SQ 2-1/8D BX W/1/2&3/4 KO
Extra Long Description
CRH TP438 4SQ BX 2 1/8D DRAWN 1/2 3
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);1/2 to 3/4 in (Concentric Knockout Side) Knockout Size, 15 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Product Type
Steel Switch Box
Short Description
Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Also Known As...
1900 Box
Additional Information
Cable Entry Type
Knockout
Dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
For Use With
Electrical Devices
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);1/2 to 3/4 in (Concentric Knockout Side)
Knockouts
true
Mounting Type
Screw Mount
Number Of Knockouts
15
Package Quantity
25 PK
Standards Met
UL Listed 514A, 514B, 514C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP438
GTIN
00786189104387
UPC
786189104387
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
84 lb/100
Weight per each
0.84
Carton
25
Uses, Certifications, and Standards
Application
Conduit
Capacity
30.3 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,351

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
56 View Store
Dumas
5 View Store
These alternate items can be purchased instead of TP438.
Jump To:

Similar Items

Similar items are close alternatives to TP438, though they may not be 100% alike.

Cross Referenced

These items are similar to TP438 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP438 Eaton Crouse-Hinds 00786189104387
52171-SDR Garvin Industries 00785592400796
D4SDB-CKO Orbit Industries 00835243011816
Z350D Unity Manufacturing 00091617104038

* All prices subject to change.

Begin Live Chat