TP403 - 4SQ 2-1/8D BX W/1/2&3/4 Ko

Eaton

  • $5.60 (Each)
  • $5.60 (Each)

  • $139.88 (Per 25)

  • $559.51 (Per 100)

In-Stock: 1,851 available locally (Casa Grande, AZ) ( change location)
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
TP403
Manufacturer
Eaton
Manufacturer's Part Number
TP403
Description
4SQ 2-1/8D BX W/1/2&3/4 Ko
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Eccentric Bottom);1/2 In (Side);3/4 In (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104035 / 00786189104035
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Carton
$139.88 (Per 25)
Stock Availability
Casa Grande
1,851 (Check another store)
Phoenix
10,544
All Stores
152,816
Resources
Tech Bulletins
 
 
TP403 - Tech Bulletin
Attachments
 
 
TP403 - Specification Sheet
Images
 
 
TP403 - Small Image
 
TP403 - Large Image
Specifications Sheets
 
 
TP403 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2-1/8
Height
2-1/8 in
Length
4 in
Width
4 in
Descriptions
Construction
Welded
Description
4SQ 2-1/8D BX W/1/2&3/4 KO
Extra Long Description
CRH TP403 4SQ BX 2 1/8 DP 1/2 AND 3
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Square Box, Ivory, 30.3 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Product Type
Square Box
Short Description
4" Square Box, 30.3 cu. in, Ivory, 16 KO
Special Features
Made of Steel
Additional Information
Cable Entry
KO
Cable Entry Type
Knockout
Dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
For Use With
Conduit
Knockout Size
1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side)
Knockouts
true
Mounting Type
Screw Mount
Number Of Knockouts
16
Package Quantity
25 PK
Standards Met
UL Listed;cUL Classified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP403
GTIN
00786189104035
UPC
786189104035
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
84 lb/100
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Application
Conduit
Capacity
30.3 cu.in
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,816

Location search:
These alternate items can be purchased instead of TP403.
Jump To:

Similar Items

Similar items are close alternatives to TP403, though they may not be 100% alike.

Cross Referenced

These items are similar to TP403 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDSPL Appleton Electric 00687855751105
TP403 Eaton Crouse-Hinds 00786189104035
TP434 Eaton Crouse-Hinds 00786189104349
4SDSPL O-Z Gedney n/a
4SD-EK O-Z Gedney 00687855771264
232 Raco 00050169902325
4-SDW-SPL Thomas & Betts 00781720041572
521711234 Thomas & Betts n/a
52171-1234E Thomas & Betts 00785991167115
B8452 Topaz 00751338867628

* All prices subject to change.

Begin Live Chat