TP356 - 14 to 22-1/2" Adj Bar HNGR

Eaton

  • $13.00 (Each)
  • $13.00 (Each)

  • $650.06 (Per 50)

  • $1,300.11 (Per 100)

In-Stock: 38 available locally (Tampa Bay East, FL) ( change location)
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
TP356
Manufacturer
Eaton
Manufacturer's Part Number
TP356
Description
14 to 22-1/2" Adj Bar HNGR
Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103564 / 00786189103564
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Carton
$650.06 (Per 50)
Stock Availability
Tampa Bay East
38 (Check another store)
Tampa
100
All Stores
4,585
Resources
Tech Bulletins
 
 
TP356 - Tech Bulletin
Attachments
 
 
TP356 - Specification Sheet
Images
 
 
TP356 - Small Image
 
TP356 - Large Image
 
TP356 - Large Image
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
14 To 22-1/2 In Length
Descriptions
Construction
Drawn
Description
14 TO 22-1/2" ADJ BAR HNGR
Extra Long Description
CRH TP356 ADJUST BAR HANGER NON STU
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Bar Hanger Outlet Box, Steel, 0.39 lb/EA
Product Type
Bar Hanger Outlet Box
Short Description
Bar Hanger Outlet Box, Steel, 0.39 lb/EA
Special Features
Not fan rated
Additional Information
Cable Entry
KO
Dimensions
22.5000 IN X 1.0000 IN X 1.0000 IN
For Use With
Outlet Box
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP356
GTIN
00786189103564
UPC
786189103564
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable bar hanger
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,585

Location search:

Greater Tampa Area

Location Stock Available
Tampa
100 View Store
Tampa Bay East
38 View Store
These alternate items can be purchased instead of TP356.
Jump To:

Similar Items

Similar items are close alternatives to TP356, though they may not be 100% alike.

Cross Referenced

These items are similar to TP356 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SX26 Appleton Electric 00687855685400
TP356 Eaton Crouse-Hinds 00786189103564
922 Raco 00050169009222
6011AP Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat