TP328 - 4" FLT Oct CVR W/1/2 Ko

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $96.10 (Per 50)

  • $192.20 (Per 100)

In-Stock: 105 available locally (San Marcos, TX) ( change location)
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
TP328
Manufacturer
Eaton
Manufacturer's Part Number
TP328
Description
4" FLT Oct CVR W/1/2 Ko
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103281 / 00786189103281
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$96.10 (Per 50)
Stock Availability
San Marcos
105 (Check another store)
Austin RDC
119
All Stores
4,025
Resources
Tech Bulletins
 
 
TP328 - Tech Bulletin
Images
 
 
TP328 - Small Image
 
TP328 - Large Image
 
TP328 - Large Image
Attachments
 
 
TP328 - Specification Sheet
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
Steel
Shape
Octagon
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Diameter
4 in
Size
4"
Descriptions
Description
4" FLT OCT CVR W/1/2 KO
Extra Long Description
CRH TP328 4 OCT BOX CVR FLT 1/2 KO
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA
Product Type
Flat Box Cover
Short Description
Flat Box Cover, Steel, Octagon Shape, w/1/2" KO
Special Features
Weight 22 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
For Use With
Air Plenum
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP328
GTIN
00786189103281
UPC
786189103281
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon box cover
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,025

Location search:
These alternate items can be purchased instead of TP328.
Jump To:

Similar Items

Similar items are close alternatives to TP328, though they may not be 100% alike.

Cross Referenced

These items are similar to TP328 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8413 Appleton Electric 00687855775552
TP328 Eaton Crouse-Hinds 00786189103281
TP329 Eaton Crouse-Hinds 00786189103298
724 Raco 00050169007242
54-C-6 Thomas & Betts 00785991142006
54C6 Garvin Industries 00785592540065

* All prices subject to change.

Begin Live Chat