T67SA - 2" Alu T FM7 Conduit Body

Eaton

  • $188.55 (Each)
  • $188.55 (Each)

  • $377.10 (Per 2)
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
T67SA
Manufacturer
Eaton
Manufacturer's Part Number
T67 SA
Description
2" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274628110 / 00782274628110
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.55 (Each)
Standard Packaging
$377.10 (Per 2)
Resources
Attachments
 
 
T67SA - Specification Sheet
Other Links
 
 
T67SA - Other
 
T67SA - Other
 
T67SA - Other
 
T67SA - Other
Tech Bulletins
 
 
T67SA - Tech Bulletin
Images
 
 
T67SA - Large Image
 
T67SA - Large Image
 
T67SA - Large Image
 
T67SA - Large Image
 
T67SA - Small Image
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Height
3-1/8
Width
4-1/8
Length
9-3/16
Descriptions
Product Type
2 T Al Form 7 CNDT Outlet Body
Description
2" ALU T FM7 CONDUIT BODY
extra long description
CRS-H T67 SA 2 T AL FORM 7 CNDT OUT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 2"
Additional Information
dimensions
9.1900 IN X 3.1300 IN X 4.1300 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
T67 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274628110
UPC
782274628110
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.25
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T67SA.
Jump To:

Similar Items

Similar items are close alternatives to T67SA, though they may not be 100% alike.

FM7 Unilets Type T Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In...
  • Our Part #: T67SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T67SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($610.45) ·
T67SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.09

Each

QTY:
Each
Add
2" T Hub, Aluminum Form 7 Conduit Body
  • Our Part #: T67SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T67SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.68) ·
T67SA - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$115.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T67-SA Appleton Electric 781381601030
T67-SA Eaton Crouse-Hinds 00782274628110
T67SA Killark 00783936080352
T67-SA O-Z Gedney 00781381601030
T67SA Thomas & Betts 00786210104324

* All prices subject to change.

Begin Live Chat