T67SA - 2 Al T FM7 CND BD

Killark

  • $115.68 (Each)
  • $115.68 (Each)
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
T67SA
Manufacturer
Killark
Manufacturer's Part Number
T67SA
Description
2 Al T FM7 CND BD
2" T Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936080352 / 00783936080352
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.68 (Each)
Resources
Images
 
 
T67SA - Small Image
 
T67SA - Large Image
Attachments
 
 
T67SA - Specification Sheet
Other Links
 
 
T67SA - Other
 
T67SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
5
Height
5.5
Length
10.375
Hub Size
2"
Descriptions
Description
2 AL T FM7 CND BD
extra long description
KLRK T67SA CORROSAFE7 2" T COND BDY
Product Type
CORROSAFE7 2" T Cond Bdy
Long Description
2" T Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
T67SA
series
Duraloy 7
GTIN
00783936080352
UPC
783936080352
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T67SA.
Jump To:

Cross Referenced

These items are similar to T67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T67-SA Appleton Electric 781381601030
T67-SA Eaton Crouse-Hinds 00782274628110
T67SA Killark 00783936080352
T67-SA O-Z Gedney 00781381601030
T67SA Thomas & Betts 00786210104324

* All prices subject to change.

Begin Live Chat