STA1 - 1/2" Alu Myers Hub

Eaton

  • $12.44 (Each)
  • $12.44 (Each)

  • $311.11 (Per 25)

  • $1,244.45 (Per 100)

In-Stock: 15 available locally (Nacogdoches, TX) ( change location)
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
STA1
Manufacturer
Eaton
Manufacturer's Part Number
STA 1
Description
1/2" Alu Myers Hub
Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100153 / 00784731100153
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Carton
$311.11 (Per 25)
Stock Availability
Nacogdoches
15 (Check another store)
All Stores
517
Resources
Other Links
 
 
STA1 - Other
Attachments
 
 
STA1 - Specification Sheet
Images
 
 
STA1 - Small Image
 
STA1 - Large Image
 
STA1 - Large Image
Tech Bulletins
 
 
STA1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Description
1/2" ALU MYERS HUB
Extra Long Description
CRH STA 1 CH MYERS 1/2 ALUM HUB
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Long Description
Threaded Hub, 1/2 in Trade Size, Insulated, Straight Connection Orientation, 1/2 in Hub Size, 0.08 lb/EA
Product Type
Threaded Hub
Short Description
Threaded Hub, 1/2 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III Div 1 and 2;Class I Zone 1 Aex E II;Class I Zone 1 Ex E II;NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
For Use With
IMC/Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
25 CT
Standards Met
UL E-27258;CSA Certified;NEC/CEC Certified;IEC Certified;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 1
GTIN
00784731100153
UPC
784731100153
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STA1.
Jump To:

Similar Items

Similar items are close alternatives to STA1, though they may not be 100% alike.

Cross Referenced

These items are similar to STA1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 1 Eaton Crouse-Hinds 00784731100153
H050-TBA Thomas & Betts Conduit n/a
HUB50A Appleton Electric 00781381191463
370AL Thomas & Betts 00786210829159
H050A Thomas & Betts 00786210903446
HT1 Thomas & Betts 00042269491403

* All prices subject to change.

Begin Live Chat