SL4 - 1-1/4" Sealing Locknut

Eaton

  • $8.27 (Each)
  • $8.27 (Each)

  • $206.67 (Per 25)

  • $826.68 (Per 100)

In-Stock: 7 available locally (Spring, TX) ( change location)
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
SL4
Manufacturer
Eaton
Manufacturer's Part Number
SL4
Description
1-1/4" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/4 In Trade Size, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320049 / 00784564320049
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Carton
$206.67 (Per 25)
Stock Availability
Spring
7 (Check another store)
Houston RDC
0
All Stores
2,753
Resources
Attachments
 
 
SL4 - Specification Sheet
Images
 
 
SL4 - Small Image
 
SL4 - Large Image
 
SL4 - Large Image
Tech Bulletins
 
 
SL4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1-1/4" SEALING LOCKNUT
Extra Long Description
CRH SL4 1 1/4 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 1-1/4 in Trade Size, 0.05 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
3.3300 IN X 1.0800 IN X 0.7000 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
25 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL4
GTIN
00784564320049
UPC
784564320049
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,753

Location search:
These alternate items can be purchased instead of SL4.
Jump To:

Similar Items

Similar items are close alternatives to SL4, though they may not be 100% alike.

Cross Referenced

These items are similar to SL4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL4 American Fittings 00662364181254
BLSG125 Appleton Electric 00781381314220
SL125 Arlington 00018997131256
144 Bridgeport Fittings 00781747001443
SL4 Eaton Crouse-Hinds 00784564320049
LNS125 LH Dottie 00781002123330
61812B Halex 00051411618124
LNS-125-I Madison Electric 00784297336652
LS400 Neer n/a
LS-400 Neer 00687855164509
SLG-125S O-Z Gedney 00783126506105
204SL Producto Electric Corp. 00785244120478
1205 Raco 00050169012055
804S Regal n/a
804-S Regal n/a
144SL Thomas & Betts 00786210816326
LS104 Thomas & Betts 00785991424249
SL125 Thomas & Betts n/a
144-SL Thomas & Betts 00786210816326
LS-104 Thomas & Betts Conduit n/a
714 Topaz 00751338174801

* All prices subject to change.

Begin Live Chat