SL3 - 1" Sealing Locknut

Eaton

  • $4.54 (Each)
  • $4.54 (Each)

  • $113.52 (Per 25)

  • $454.06 (Per 100)

In-Stock: 27 available locally (Denton, TX) ( change location)
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
SL3
Manufacturer
Eaton
Manufacturer's Part Number
SL3
Description
1" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320032 / 00784564320032
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$113.52 (Per 25)
Stock Availability
Denton
27 (Check another store)
DFW RDC
85
All Stores
3,974
Resources
Images
 
 
SL3 - Small Image
 
SL3 - Large Image
 
SL3 - Large Image
Tech Bulletins
 
 
SL3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1" SEALING LOCKNUT
Extra Long Description
CRH SL3 1 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 1 in Trade Size, 0.04 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
3.4200 IN X 1.1200 IN X 0.7000 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
25 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL3
GTIN
00784564320032
UPC
784564320032
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
1 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,974

Location search:
These alternate items can be purchased instead of SL3.
Jump To:

Similar Items

Similar items are close alternatives to SL3, though they may not be 100% alike.

Cross Referenced

These items are similar to SL3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL3 American Fittings 00662364181001
BLSG100 Appleton Electric 00781381314213
SL100 Arlington 00018997131003
143 Bridgeport Fittings 00781747001436
SL3 Eaton Crouse-Hinds 00784564320032
LNS100 LH Dottie 00781002123323
61810B Halex 00051411618100
LNS-100-I Madison Electric 00784297336645
LS300 Neer n/a
LS-300 Neer 00687855163502
SLG-100S O-Z Gedney 00783126506082
203SL Producto Electric Corp. 00785244120379
1204 Raco 00050169012048
803S Regal n/a
803-S Regal n/a
LS103 Thomas & Betts 00785991424232
143SL Thomas & Betts 00786210816258
143-SL Thomas & Betts 00786210816258
SL100 Thomas & Betts n/a
LN103 Thomas & Betts 00785991424560
LS-103 Thomas & Betts Conduit n/a
713 Topaz 00751338174702

* All prices subject to change.

Begin Live Chat