RE53 - 1-1/2X1 Reducing Bushing

Eaton

  • $34.11 (Each)
  • $34.11 (Each)

  • $341.10 (Per 10)

In-Stock: 12 available locally (Baytown, TX) ( change location)
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
RE53
Manufacturer
Eaton
Manufacturer's Part Number
RE53
Description
1-1/2X1 Reducing Bushing
Reducing Bushing, 1-1/2 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.42 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274590301 / 00782274590301
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.11 (Each)
Standard Packaging
$341.10 (Per 10)
Stock Availability
Baytown
12 (Check another store)
Deer Park
150
All Stores
1,257
Resources
Images
 
 
RE53 - Small Image
 
RE53 - Large Image
 
RE53 - Large Image
 
RE53 - Large Image
Attachments
 
 
RE53 - Specification Sheet
Tech Bulletins
 
 
RE53 - Tech Bulletin
Other Links
 
 
RE53 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Length
1.9 in
Size
1-1/2 To 1 In
Descriptions
Product Type
Reducing Bushing
Description
1-1/2X1 REDUCING BUSHING
Long Description
Reducing Bushing, 1-1/2 to 1 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.42 lb/EA
Short Description
Reducing Bushing, 1-1/2 to 1 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE53 1 1/2 TO 1 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.9000 IN X 1.0600 IN X 1.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE53
Model
RE
GTIN
00782274590301
UPC
782274590301
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
1-1/2 to 1 in
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,257

Location search:
These alternate items can be purchased instead of RE53.
Jump To:

Similar Items

Similar items are close alternatives to RE53, though they may not be 100% alike.

Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1169
  • Baytown Availability: 45
  • Total Availability: In Stock
  • MFR Part #: 1169
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.34) · 50 ($411.68) ·
1169 - Nsi Industries

Baytown Availability: In Stock

Total Availability: In Stock

Book Price

$8.23

Each

QTY:
Each
Add
1-1/2" 1 1/2 X 1 Reducing Bushings Steel Usa (NPT) Haz. Location
  • MFR Part #: RB150100H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.20) ·
RB150100H - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$6.92

Each

QTY:
Each
Add
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate...
  • MFR Part #: RB150-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($353.50) · 50 ($707.00) ·
RB150100 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$14.14

Each

QTY:
Each
Add
1-1/2" to 1" Reducing Bushing, Steel (Zinc Plated)
  • MFR Part #: RE53S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 20 ($498.00) ·
RE53S - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$24.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53H American Fittings 00662364140183
RB150-100 Appleton Electric 00781381654906
RE53 Eaton Crouse-Hinds 00782274590301
RE53S Killark 00783936010892
RB150100 Orbit Industries 00835243037373
RB-328S O-Z Gedney 00783126467406
RE53 Thomas & Betts 782274590301

* All prices subject to change.

Begin Live Chat