RE53S - Reducer

Killark

  • $20.68 (Each)
  • $20.68 (Each)

  • $413.60 (Per 20)
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
RE53S
Manufacturer
Killark
Manufacturer's Part Number
RE53S
Description
Reducer
1-1/2" to 1" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010892 / 0783936010892 / 00783936010892
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.68 (Each)
Standard Packaging
$413.60 (Per 20)
Resources
Other Links
 
 
RE53S - Other
 
RE53S - Other
Images
 
 
RE53S - Large Image
Attachments
 
 
RE53S - Specification Sheet
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
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/2" to 1"
Height
2
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE53S 1 1/2" TO 1" REDUCER STE
Product Type
1 1/2" to 1" Reducer Steel
Long Description
1-1/2" to 1" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE53S
series
RE
GTIN
00783936010892
UPC
783936010892
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
7.8
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, CSA
Application
To reduce the trade size of a taped hole or hub.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE53S.
Jump To:

Cross Referenced

These items are similar to RE53S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53H American Fittings 00662364140183
RB150100 American Fittings 00662364130207
RB10 Appleton Electric n/a
RB150-100 Appleton Electric 00781381654906
530 Arlington 00018997005304
1169 Bridgeport Fittings 00781747011695
269 Eaton Crouse-Hinds 00784564102690
RE53 Eaton Crouse-Hinds 00782274590301
R360 LH Dottie 00781002305453
13510 Halex 00051411135102
RE53S Killark 00783936010892
LRB-10 Madison Electric 00784297353604
67468 Minerallac 00085937674685
RB-10 Neer 00687855350308
RB150100 Orbit Industries 00835243037373
RB-328S O-Z Gedney 00783126467406
RB10 O-Z Gedney n/a
1150 Raco 00050169011508
RB1507 Raco n/a
609 Thomas & Betts 00786210006093
RB153 Thomas & Betts 00785991432343
RE53 Thomas & Betts 782274590301
RB10 Topaz 00751338201507

* All prices subject to change.

Begin Live Chat