RE21 - 3/4X1/2 Reducing Bushing

Eaton

  • $9.06 (Each)
  • $9.06 (Each)

  • $453.00 (Per 50)

In-Stock: 14 available locally (Brownsville, TX) (change location)
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
RE21
Manufacturer
Eaton
Manufacturer's Part Number
RE21
Description
3/4X1/2 Reducing Bushing
Reducing Bushing, 3/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 In Length, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274589503 / 00782274589503
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Carton
$453.00 (Per 50)
Stock Availability
Brownsville
14 (Check another store)
McAllen
46
All Stores
8,491
Resources
Images
 
 
RE21 - Small Image
 
RE21 - Large Image
 
RE21 - Large Image
 
RE21 - Large Image
Attachments
 
 
RE21 - Specification Sheet
Tech Bulletins
 
 
RE21 - Tech Bulletin
Other Links
 
 
RE21 - Other
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
1.05 in
Descriptions
Product Type
Reducing Bushing
Description
3/4X1/2 REDUCING BUSHING
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Long Description
Reducing Bushing, 3/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 in Length, 0.07 lb/EA
Short Description
Reducing Bushing, 3/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE21 3/4 TO 1/2 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
50 PK;10 CT
Made in USA
yes
dimensions
1.0500 IN X 0.9200 IN X 1.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE21
Model
RE
GTIN
00782274589503
UPC
782274589503
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3/4 to 1/2 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,491

Location search:

Greater McAllen Area

Location Stock Available
Brownsville
14 View Store
McAllen
46 View Store
These alternate items can be purchased instead of RE21.
Jump To:

Similar Items

Similar items are close alternatives to RE21, though they may not be 100% alike.

Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1161
  • Brownsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1161
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($196.79) · 500 ($983.95) ·
1161 - Nsi Industries

Brownsville Availability: In Stock

Total Availability: In Stock

Book Price

$1.97

Each

QTY:
Each
Add
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB7550H
  • Brownsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB-7550H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($79.00) ·
RB7550H - American Fittings Corp

Brownsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.58

Each

QTY:
Each
Add
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
  • Our Part #: RE21S
  • Brownsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RE21S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($183.00) ·
RE21S - Hubbell--Killark

Brownsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.66

Each

QTY:
Each
Add
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate...
  • Our Part #: RB7550
  • Brownsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB75-50
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($129.22) · 500 ($1,292.25) ·
RB7550 - Appleton/Oz Gedney

Brownsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB21H American Fittings 00662364140022
RB75-50 Appleton Electric 00781381654357
RE21 Eaton Crouse-Hinds 00782274589503
RE21S Killark 00783936010816
RB7550 Orbit Industries 00835243032217
RB-321S O-Z Gedney 00783126467055
RE21 Thomas & Betts 782274589503

* All prices subject to change.

Begin Live Chat