LT30090 - 3" 90D LT Steel Conn

Eaton

  • $320.16 (Each)
  • $320.16 (Each)

  • $32,015.92 (Per 100)

In-Stock: 2 available locally (San Antonio RDC, TX) (change location)
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
LT30090
Manufacturer
Eaton
Manufacturer's Part Number
LT30090
Description
3" 90D LT Steel Conn
Liquid Tight 90°Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 In Diameter, Non-Insulated, Threaded Connection, 1234.6 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564903006 / 00784564903006
Weight per unit
12.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.16 (Each)
Carton
$320.16 (Each)
Stock Availability
San Antonio RDC
2 (Check another store)
All Stores
65
Resources
Images
 
 
LT30090 - Small Image
 
LT30090 - Large Image
Attachments
 
 
LT30090 - Specification Sheet
Tech Bulletins
 
 
LT30090 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
4.188 in
Descriptions
Description
3" 90D LT STEEL CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 3 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 in Diameter, Non-Insulated, Threaded Connection, 1234.6 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3 in, 90°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT30090 3 LT 90 DEGREE CONN
Additional Information
Connection Orientation
90°
Connection Type
Threaded
Insulated/Non-Insulated
Non-Insulated
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 ct
dimensions
10.9400 IN X 4.1900 IN X 10.9400 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT30090
sub brand
Liquidator(TM)
GTIN
00784564903006
UPC
784564903006
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight
1234.6 lb/100
Weight per each
12.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.41
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT30090.
Jump To:

Similar Items

Similar items are close alternatives to LT30090, though they may not be 100% alike.

Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron
  • Our Part #: 5259
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5259
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($691.70) ·
5259 - Abb Installation Products, Inc

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$691.70

Each

QTY:
Each
Add
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3 In, Connection...
  • Our Part #: ST90300
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-90300
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($644.92) ·
ST90300 - Appleton/Oz Gedney

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$644.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT30090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90300 Appleton Electric 00781381680806
477-SLT Bridgeport Fittings 00781747024770
477SLT Bridgeport Fittings n/a
LT30090 Eaton Crouse-Hinds 00784564903006
K3009 Killark 00783936998626
4Q-9300 O-Z Gedney 00783126619652
3432 Raco 00050169034323
H3009 Raco n/a
5259 Thomas & Betts 00786210052595
5259 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat