GUAT69 - 2" Guat Conduit Outlet Box

Eaton

  • $505.58 (Each)
  • $505.58 (Each)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
GUAT69
Manufacturer
Eaton
Manufacturer's Part Number
GUAT69
Description
2" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 2 In Trade Size, Threaded Connection, Round, 5 In (Cover) Opening Size, 3 Hubs, 2 In Hub Size, (3) Side Hub Location, T Configuration, 5-3/4 In Width, 4-1/16 In Height, (4) Pad, 9.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274468105 / 00782274468105
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.58 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
142
Resources
Attachments
 
 
GUAT69 - Specification Sheet
Other Links
 
 
GUAT69 - Other
 
GUAT69 - Other
 
GUAT69 - Other
 
GUAT69 - Other
Tech Bulletins
 
 
GUAT69 - Tech Bulletin
Images
 
 
GUAT69 - Small Image
 
GUAT69 - Large Image
 
GUAT69 - Large Image
 
GUAT69 - Large Image
 
GUAT69 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(3) Side
Number Of Hubs
3
Shape
Round
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Height
4-1/16 in
Hub Size
2 in
Size
2 in
Width
5-3/4 in
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
2" GUAT CONDUIT OUTLET BOX
Extra Long Description
CRH GUAT69 2 OUTL BX 5 DIA CVR THRD
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 2 in Trade Size, Threaded Connection, Round, 5 in (Cover) Opening Size, 3 Hubs, 2 in Hub Size, (3) Side Hub Location, T Configuration, 5-3/4 in Width, 4-1/16 in Height, (4) Pad, 9.7 lb/EA
Product Type
Conduit Outlet Box with Cover
Short Description
Conduit Outlet Box with Cover, 2 in, T Body, Steel
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Additional Information
Body Type
T
Cable Entry
(3) Side
Connection Type
Threaded
Dimensions
7.8800 IN X 4.0300 IN X 6.8100 IN
For Use With
Hazardous Area;Wet Location
Includes
Cover
Mounting Type
(4) Pad
Opening Size
3 in (Cover)
Package Quantity
1 ct
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAT69
GTIN
00782274468105
UPC
782274468105
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
2 in
Packaging
Weight
9.7 lb/EA
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Configuration
T
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GUAT69.
Jump To:

Similar Items

Similar items are close alternatives to GUAT69, though they may not be 100% alike.

Cross Referenced

These items are similar to GUAT69 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT200 Appleton Electric 00781381117067
GUAT69 Eaton Crouse-Hinds 00782274468105
GEJTT-6M Killark 00783936211251
GUAT-200 O-Z Gedney 00783126247459
GUAT69-TB Thomas & Betts 00786210981796
GUAT69-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat