GUAG8885 - JCT Box W/ 1" Unions

Eaton

  • $616.96 (Each)
  • $616.96 (Each)

In-Stock: 4 available locally (Dumas, TX) ( change location)
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
GUAG8885
Manufacturer
Eaton
Manufacturer's Part Number
GUAG8885
Description
JCT Box W/ 1" Unions
Junction Box, 1 In Trade Size, 3 Hubs, 1 In Hub Size, 3-3/4 In Length, 1-15/16 In Width, 3-3/4 In Height, 2.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274464404 / 00782274464404
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$616.96 (Each)
Stock Availability
Dumas
4 (Check another store)
Amarillo
9
All Stores
80
Resources
Attachments
 
 
GUAG8885 - Specification Sheet
Tech Bulletins
 
 
GUAG8885 - Tech Bulletin
Images
 
 
GUAG8885 - Small Image
 
GUAG8885 - Large Image
 
GUAG8885 - Large Image
 
GUAG8885 - Large Image
Other Links
 
 
GUAG8885 - Other
 
GUAG8885 - Other
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
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number Of Hubs
3
Dimensions and Weight
Depth
4.5
Height
3-3/4 in
Hub Size
1 in
Length
3-3/4 in
Size
(4) 3/4 In
Width
1-15/16 in
Descriptions
Description
JCT BOX W/ 1" UNIONS
Extra Long Description
CRH GUAG8885 IRON JUNC BX 3 1" UNI
Features
Crouse-Hinds series GUA junction boxes with union hubs are used in threaded rigid conduit systems in hazardous areas to allow easy disassembly of conduit system. They also function as a junction and pull box for multiple conductors and conduits, and are used indoors or outdoors where space is limited, such as in gasoline pumps.
Long Description
Junction Box, 1 in Trade Size, 3 Hubs, 1 in Hub Size, 3-3/4 in Length, 1-15/16 in Width, 3-3/4 in Height, 2.2 lb/EA
Product Type
Junction Box
Short Description
Juction Box, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 1 in
Special Features
Supplied with Union Hubs, Which Makes it a Compact Assembly;Have a Variety of Hub Arrangements;Covers are Threaded;Mounting Straps are Standard on All Boxes
Additional Information
Color/Finish
Electrogalvanized Aluminum Acrylic Painted (Body);Natural (Cover)
Includes
Cover;Nut;Sleeve
Package Quantity
1 ct
Standards Met
NEC/CEC:Class I, Division 1 and 2, Groups C, D Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G;Class III;UL Standard: 1203;CSA Certified: C22.2 No. 30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAG8885
GTIN
00782274464404
UPC
782274464404
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Trade Size
Trade Size
1 in
Packaging
Weight
2.2 lb/EA
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
To Allow Easy Disassembly of Conduit System;To Function as Junction and Pull Box for Multiple Conductors And Conduits;Indoors or Outdoors Where Space is Limited;Such as in Gasoline Pumps
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GUAG8885.
Jump To:

Cross Referenced

These items are similar to GUAG8885 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRUSE100 Appleton Electric 00781381142359
GUAG8885 Eaton Crouse-Hinds 00782274464404
GUAG8885WOD Eaton Crouse-Hinds n/a
APP# GRUSE100 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat