FMVA11LCYUNV176 - 82W 100-277V 5000K Yk MT Led Flood

Eaton

  • $6127.39 (Each)
  • $6,127.39 (Each)
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
FMVA11LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMVA11LCY-UNV1-76
Description
82W 100-277V 5000K Yk MT Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276872882 / 00662276872882
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,127.39 (Each)
Resources
Images
 
 
FMVA11LCYUNV176 - Small Image
 
FMVA11LCYUNV176 - Large Image
 
FMVA11LCYUNV176 - Large Image
 
FMVA11LCYUNV176 - Large Image
Attachments
 
 
FMVA11LCYUNV176 - Specification Sheet
Brochures
 
 
FMVA11LCYUNV176 - Brochure
Tech Bulletins
 
 
FMVA11LCYUNV176 - Tech Bulletin
Other Links
 
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
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
82W 100-277V 5000K YK MT LED FLOOD
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA11LCY-UNV1-76 LED FLOOD C
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 320W equiv, Heat and impact resistant glass lens, 11000 lumens, 144 lm/W, Die cast alum, Yoke mount, 100-277 Vac, 108-250 Vdc, 84W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMVA11LCY-UNV1-76
Brand
Eaton
GTIN
00662276872882
UPC
662276872882
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMVA11LCYUNV176.
Jump To:

Similar Items

Similar items are close alternatives to FMVA11LCYUNV176, though they may not be 100% alike.

Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Dri...
  • Our Part #: FMV11LCYUNV176
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FMV11LCY/UNV1 76
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,709.32) ·
FMV11LCYUNV176 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,709.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat