FMV11LCYUNV176 - Champ FMV Led Yoke MT

Eaton

  • $3709.32 (Each)
  • $3,709.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FMV11LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMV11LCY/UNV1 76
Description
Champ FMV Led Yoke MT
Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Driver, 3/4" Entry, 250-400W, 50/60 HZ, Led, Heat and Impact Resistant Glass Lens, 11000 LM, 112 LM/W, Die Cast Aluminum, Yoke, 7X6, PF > 0.90, 100-277 Vac, 108-250 VDC, 99W
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276258921 / 00662276258921
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,709.32 (Each)
Resources
Images
 
 
FMV11LCYUNV176 - Small Image
 
FMV11LCYUNV176 - Large Image
 
FMV11LCYUNV176 - Large Image
 
FMV11LCYUNV176 - Large Image
Attachments
 
 
FMV11LCYUNV176 - Specification Sheet
Other Links
 
 
FMV11LCYUNV176 - Other
 
FMV11LCYUNV176 - Other
Features
Voltage Rating
277//250
Lamp Type
LED
Descriptions
Description
CHAMP FMV LED YOKE MT
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Features
Champ FMV LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMV are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMV LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for outdoor wall and stanc
extra long description
CRSH FMV11LCY/UNV1-76 LED FLOOD COO
Long Description
Eaton Crouse-Hinds series Champ FMV LED floodlight,Cool white,Non-dimmable driver,3/4" entry,250-400W,50/60 Hz,LED,Heat and impact resistant glass lens,11000 lm,112 lm/W,Die cast aluminum,Yoke,7x6,PF > 0.90,100-277 Vac,108-250 Vdc,99W
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMV11LCY/UNV1 76
Brand
Eaton
sub brand
Crouse-Hinds series
GTIN
00662276258921
UPC
662276258921
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
You must have an account to view stock levels
These alternate items can be purchased instead of FMV11LCYUNV176.
Jump To:

Similar Items

Similar items are close alternatives to FMV11LCYUNV176, though they may not be 100% alike.

Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver...
  • Our Part #: FMVA11LCYUNV176
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FMVA11LCY-UNV1-76
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,502.54)
FMVA11LCYUNV176 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,502.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FMV11LCYUNV176 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMLED77YBU1 Appleton Electric 00781381977043
AMLED67YBU1 Appleton Electric 781381977029
AMLED77YBU Appleton Electric 00781381319430
AMLED77YBC Appleton Electric 78138196743
FMV11LCYUNV176 Eaton Crouse-Hinds 00662276258921
PFM11LCYUNV176 Eaton Crouse-Hinds 662276282469
PFM7LCYUNV176 Eaton Crouse-Hinds 662276282476
PFM9LCYUNV176 Eaton Crouse-Hinds 662276282483
PFM5LCYUNV176 Eaton Crouse-Hinds 662276282704
FMV11LCY12076 Eaton Crouse-Hinds n/a
FMV11LWY12076 Eaton Crouse-Hinds n/a
FMV5LCY12076 Eaton Crouse-Hinds n/a
FMV5LWY12076 Eaton Crouse-Hinds n/a
FMV7LCY12076 Eaton Crouse-Hinds n/a
FMV7LWY12076 Eaton Crouse-Hinds n/a
PFM9LWYUNV176 Eaton Crouse-Hinds n/a
TX2LW120240 Eaton Crouse-Hinds 00662276102439
FMV11LWYUNV176 Eaton Crouse-Hinds n/a
FMV13LWYUNV176 Eaton Crouse-Hinds n/a
FMV5LWYUNV176 Eaton Crouse-Hinds n/a
FMV7LWYUNV176 Eaton Crouse-Hinds n/a
FMV9LWYUNV176 Eaton Crouse-Hinds n/a
PFM11LWYUNV176 Eaton Crouse-Hinds n/a
PFM5LWYUNV176 Eaton Crouse-Hinds n/a
PFM7LWYUNV176 Eaton Crouse-Hinds n/a
FMV13LCYUNV176 Eaton Crouse-Hinds 00662276317307
FMV5LCYUNV176 Eaton Crouse-Hinds 00662276260535
FMV9LCYUNV176 Eaton Crouse-Hinds 00662276260788
FMV7LCYUNV176 Eaton Crouse-Hinds 00662276260528
KFL06030 Killark 00783936095127
KFL07030 Killark 783936095103
KFL07530 Killark 00783936095110
KFL09030 Killark 00783936095097
KFL10530 Killark 00783936095134
KFL08530 Killark 00783936095080
KFL11030 Killark 00783936095073
There were no add-on items found for FMV11LCYUNV176.

* All prices subject to change.