FD2 - 3/4" 1G Dev Box

Eaton

  • $57.72 (Each)
  • $57.72 (Each)

  • $115.44 (Per 2)

In-Stock: 2 available locally (Longview, TX) ( change location)
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
FD2
Manufacturer
Eaton
Manufacturer's Part Number
FD2
Description
3/4" 1G Dev Box
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 5.16 In Height, Surface Mount, 2.93 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274396903 / 00782274396903
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.72 (Each)
Carton
$115.44 (Per 2)
Stock Availability
Longview
2 (Check another store)
All Stores
129
Resources
Attachments
 
 
FD2 - Specification Sheet
Tech Bulletins
 
 
FD2 - Tech Bulletin
Images
 
 
FD2 - Small Image
 
FD2 - Large Image
 
FD2 - Large Image
 
FD2 - Large Image
 
FD2 - Large Image
Specifications Sheets
 
 
FD2 - Specification Sheet
Other Links
 
 
FD2 - Other
 
FD2 - Other
 
FD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
End
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Number Of Gangs
1
Number Of Hubs
1
Shape
Deep
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Height
5.16 in
Hub Size
3/4 in
Size
3/4 in
Width
2.75 in
Descriptions
Description
3/4" 1G DEV BOX
Extra Long Description
CRH FD2 3/4 NPT CST IRON FD BX SGL
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 in Trade Size, 1 Gang, 1 Hub, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 5.16 in Height, Surface Mount, 2.93 lb/EA
Product Type
Device Box
Short Description
FD Device Box, 3/4 in, Deep Shape, Steel, 2 Hubs
Special Features
Configuration Type FD, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height
Additional Information
Cable Entry
(1) End
Dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
For Use With
EMT Conduit;Threaded Rigid and IMC Conduit
Includes
Ground Screw
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
2 CT
Standards Met
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD2
GTIN
00782274396903
UPC
782274396903
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.93 lb/EA
Weight per each
2.93
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
FLUSH
Standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FD2.
Jump To:

Similar Items

Similar items are close alternatives to FD2, though they may not be 100% alike.

Cross Referenced

These items are similar to FD2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-75 Appleton Electric 00781381333801
FD-1-75L Appleton Electric 00781381322423
FD2 Eaton Crouse-Hinds 00782274396903
FDM2 Eaton Crouse-Hinds 00662277026581
FD-2M Killark 00783936048543
FD-1-75 O-Z Gedney 00783126201017
FD2-TB Thomas & Betts 00786210197050
FD2TB Thomas & Betts n/a
FD2-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat